59.5 in L, 3/8 in W, 6 TPI, High Carbon Steel, 0.014 in Thick

  • Mfr # 13101XV

  • Zoro # G512369180


product price:  $10.35
/ea

Key Features

Length
59.5 in
Width
3/8 in
Teeth per Inch
6
Thickness
0.014 in
Primary Saw Application
Hard & soft woods, plastic, non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13101XV
Zoro #
G512369180
UPC #
843441117544
Country of Origin
Taiwan, Province of China

Dimensions

Length
59.5 in
Width
3/8 in
Thickness
0.014 in

Details

Teeth per Inch
6
Primary Saw Application
Hard & soft woods, plastic, non-ferrous metals
Material
High Carbon Steel
For Use With
WEN, Sears Craftsman, B&D, Ryobi, Delta
Color
Silver

Description

Introducing the replacement Bandsaw Blades by POWERTEC. This high performance blade is designed to deliver welds on woods, plastics and non-ferrous and provide a reliable cutting action. Our Bandsaw Blades made from high carbon steel, these 59. 5 x. 375 bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is for the right tooth spacing, matched set, and precise finish. The metal teeth of the band saw blade have an optimized geometric design and are hardened to RC 64-66. POWERTEC band saw blades stay sharp with long service life and consistent performance. Our blades are made to wear evenly and produce straight cuts at extreme speeds. PERFECT FIT Sears 9 in. band saw B and D 9411 Ryobi BS900 Delta BS100 / Delta 28-150 B and D BDBS100 Skil 3385-01 Other Popular 9 in. band saws POWERTEC is a professional manufacturer of high quality woodworking machines, wood work accessories, and a wide assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the best innovations, technologies, and product development to the industry.


  • •INCLUDES: 59-1/2 inch bandsaw blade (one piece) for Sears Craftsman, Porter-Cable, Ryobi, Delta, B&D and Skil 9" Band Saw – suitable for most 59-1/2" long, 3/8" wide, 0.014" thick bandsaw blades
  • •QUALITY: Our band saw blades are made of high-grade premium carbon steel with heat resistance and weldability
  • •DESIGN: This precision cutting tool is manufactured with an optimal geometric tooth arrangement that provides smooth cutting results at high performance speeds
  • •APPLICATION: The flexible carbon hard edge blade works perfectly with hard and soft wood, plastic, and plus non-ferrous metals
  • •SPECS: 6tpi blade has a hook teeth profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.