Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5in 8 Hole Hook & Loop Sanding Discs, Aluminum Oxide, 120 Grit, 100PK w/ Abrasive Cleaning Stick

  • Mfr # 44054GN

  • Zoro # G916222135


product price: $33.49
/ea

Key Features

For Use With
Random Orbital Sanders, Air Sander, Pneumatic Sander, Auto Body Shop
Color
Yellow
Abrasive Material
Aluminum Oxide, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44054GN
Zoro #
G916222135
UPC #
843441138426
Country of Origin
China

Details

For Use With
Random Orbital Sanders, Air Sander, Pneumatic Sander, Auto Body Shop
Color
Yellow
Abrasive Material
Aluminum Oxide, Rubber

Description

Introducing the Sanding Abrasive Cleaning Stick by POWERTEC, The POWERTEC 71002 Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue - bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. Itfts the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications. Our Sanding Belt Cleaning Stick works like a charm - every time. Itfts the perfect abrasive belt cleaner. It successfully cleans whatever sanding component youftre using. This sanding belt cleaner stick is easy to use and it cleans so effectively - for a great user experience through many a successful projects. Introducing the 8 Hole 5in Hook and Loop Sanding Discs, These heavy duty sandpaper disc works with a variety of woodworking, paint and dust removal applications. Made out of aluminum oxide, their abrasive helps them deliver high precision and pristine sanding/polishing results on materials such as wood, painted surfaces and metal. The aluminum oxide also features premium quality abrasion resistance, anti-static and anti-clogging, ideal for grinding and finishing on plastics, stone, glass and other materials. They are professionally designed provide consistent and even sanding patterns, and work effectively towards smoother surface finishes and overall polishing efforts. Each 5in disc features 8 pre-punched holes for efficient chip and dust extraction, while the hook and loop backing prevents any accidental disconnection from the sander, and allows for a quick and easy installation or removal. They possess an open-coated grain that prevents inefficient dust buildup and it is resin bonded for optimal heat resistance.


  • INCLUDES: (1) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size & (100) 120 Grit 5 in. Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
  • PREMIUM: Made with a professional grade all-natural rubber construction for Abrasive Cleaning Stick; Made with high quality AO (aluminum oxide) for Sanding Disc Hook & Loop, a grain/abrasive perfect for sanding wood, painted surfaces and metal
  • FUNCTION: Extends the lifespan of your sanding disc, belts and other sander equipment by removing sawdust, pitch, gum, glue and other residue without damaging the grit; for rough to heavy sanding and polishing applications to help remove scratches or imperfections
  • EASY TO USE: While the sander is running, hold eraser stick against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like new look to your sanding surface
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.