Zoro Homepage

5in 9 Holes Hook and Loop Assorted Sanding Disc, Ceramic, 80/120/220 Grit & Abrasive Cleaning Stick

  • Mfr # 45901CN

  • Zoro # G016222158


product price: $29.99
/ea

Key Features

For Use With
Festool Random Orbital Sanders
Abrasive Material
Ceramic, Rubber
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45901CN
Zoro #
G016222158
UPC #
843441140009
Country of Origin
China

Details

For Use With
Festool Random Orbital Sanders
Abrasive Material
Ceramic, Rubber
Color
Multi color

Description

POWERTEC presents the Premium Grade Assorted Grits 80, 120, 220 Grits, 5-Inch 9 Holes Hook and Loop Sanding Disc Set - 45 Pack. These 80, 120, 220 grit Ceramic sanding discs are perfect for smoothing a wide range of materials and surfaces, including paint, wood, metal, plastic, and difficult-to-sand materials such as superalloys and stainless stee Compatibility: Festool RQ125 FEQ, ETS EC 125/3 EQ, ETSC 125, and ETS 125 REQ. Introducing the Sanding Abrasive Cleaning Stick POWERTEC. POWERTEC Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue – bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. It’s the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications.


  • INCLUDES: (45 count) 80, 120, 220 Grit, Ceramic Sandpaper 5 Inch Discs | 15 Each (1) Abrasive Cleaning Stick
  • PURPOSE: Our premium hook and loop sanding discs are easy to attach and remove from your sander machine, and can be used on various materials such as wood, metal, and plastic
  • PRO GRIT: Made with ceramic sandpaper, this sander disc set contains 80 grit for smoothing rough surfaces, 120 grit for removing small imperfections, and 220 grit for preparing surfaces for finishing
  • PREMIUM: Included Cleaning Stick is made with a professional grade all-natural rubber construction 8-1/2" x 1-1/2 " x 1-1/2" large size, this sanding eraser is designed for durability and comes with an extended length and sizable girth to take on most of your sandpaper cleaning jobs
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue
  • COMPATIBILITY: Festool RQ125 FEQ, ETS EC 125/3 EQ, ETSC 125, and ETS 125 REQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.