Zoro Homepage

5in Hook and Loop Assorted Sanding Disc, Ceramic, 40/60/80/120/220 Grit & Abrasive Cleaning Stick

  • Mfr # 45301CN

  • Zoro # G216222163


product price: $32.99
/ea

Key Features

For Use With
Random Orbital Sanders
Abrasive Material
Ceramic, Rubber
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45301CN
Zoro #
G216222163
UPC #
843441140023
Country of Origin
China

Details

For Use With
Random Orbital Sanders
Abrasive Material
Ceramic, Rubber
Color
Multi color

Description

POWERTEC presents the Premium Grade Assorted Grit, 5-Inch Hook and Loop Sanding Disc Set - 50 Pack. This assorted selection of sanding discs are perfect for smoothing a wide range of materials and surfaces, including wood, metal, steel and plastic. It features a universal multi-hole pattern that fits any 5 or 8 hole sander, and its anti-clog construction ensures long-lasting performance. Introducing the Sanding Abrasive Cleaning Stick POWERTEC. POWERTEC Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue – bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. It’s the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications.


  • INCLUDES: (50 count) 40, 60, 80, 120, 220 Grit, Ceramic Sandpaper 5 Inch Discs | 10 Each (1) Abrasive Cleaning Stick
  • PURPOSE: Our premium hook and loop sanding discs are easy to attach and remove from your sander machine, and can be used on various materials such as wood, metal, and plastic
  • PRO GRIT: Made of ceramic alumina grain, this sander disc set contains 40 grit sander discs to remove old paint, varnish, or rust, 60 grit for shaping wood or metal, 80 grit for smoothing rough surfaces, 120 grit for removing small imperfections, and 220 grit for preparing surfaces for finishing
  • PREMIUM: Included Cleaning Stick is made with a professional grade all-natural rubber construction 8-1/2" x 1-1/2 " x 1-1/2" large size, this sanding eraser is designed for durability and comes with an extended length and sizable girth to take on most of your sandpaper cleaning jobs
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.