Zoro Homepage

5in Hook & Loop Sanding Discs, Zirconia, 40/60/80/120/220 Grit, 50PK & 5in 8Hole Sanding Disc, 25PK

  • Mfr # 45302ZN

  • Zoro # G816222143


product price: $34.69
/ea

Key Features

For Use With
Random Orbital Sanders
Color
Multi color
Abrasive Material
Zirconia, Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45302ZN
Zoro #
G816222143
UPC #
843441151982
Country of Origin
China

Details

For Use With
Random Orbital Sanders
Color
Multi color
Abrasive Material
Zirconia, Aluminum Oxide

Description

POWERTEC presents the Premium Grade Assorted Grit, 5in Hook and Loop Sanding Disc Set - 50 Pack by POWERTEC. This assorted selection of sanding discs are perfect for smoothing a wide range of materials and surfaces, including wood, metal, steel and plastic. It features a universal multi-hole pattern that fits any 5 or 8 hole sander, and its anti-clog construction ensures long-lasting performance. Introducing the 8 Hole 5in Hook and Loop Sanding Discs - 25 pack by POWERTEC. These heavy duty sandpaper disc works with a variety of woodworking, paint and dust removal applications. Made out of aluminum oxide, their 40 grit abrasive helps them deliver high precision and pristine sanding/polishing results on materials such as wood, painted surfaces and metal. The aluminum oxide also features premium quality abrasion resistance, anti-static and anti-clogging, ideal for grinding and finishing on plastics, stone, glass and other materials. They are professionally designed provide consistent and even sanding patterns, and work effectively towards smoother surface finishes and overall polishing efforts. Compatible: Working with a wide range of random orbital sanders and brands, these hook and loop sanding discs are versatile and compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Metabo HPT, Porter-Cable & Ridgid.


  • INCLUDES: (50 count) 10 Each 40, 60, 80, 120, 220 Grit Sandpaper 5" Discs (25) 5” Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
  • PURPOSE: Our premium hook and loop backed sanding discs are easy to attach and remove from your sander machine, and can be used on various materials such as wood, metal, and plastic
  • PRO GRIT: Made with zirconia sandpaper, this sander disc set contains 40 grit sander discs to remove old paint, varnish, or rust, 60 grit for shaping wood or metal, 80 grit for smoothing rough surfaces, 120 grit for removing small imperfections, and 220 grit for preparing surfaces for finishing
  • PREMIUM: Made with high quality AO (aluminum oxide), a grain/abrasive perfect for sanding wood, painted surfaces and metal. Delivers high precision sanding action, project versatility and long-term durability
  • PRO FEATURES: A universal multi-hole pattern that fits any 5 or 8 hole sander, giving you project versatility. The anti-clog construction of the disc means it will not get clogged as easily, and will perform better and last longer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.