5in PSA Sanding Disc, 60/80 Grit, 4PK & 1x 30in Sanding Belt Assortment & Abrasive Cleaning Stick

  • Mfr # 45503N

  • Zoro # G016222110


product price: $37.99
/ea

Key Features

Abrasive Material
Aluminum Oxide, Rubber
Color
Multi color
For Use With
POWERTEC BD1502, WEN 6515T Belt Disc Sander, Bucktool Bench Belt Disc Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45503N
Zoro #
G016222110
UPC #
843441152279
Country of Origin
China

Details

Abrasive Material
Aluminum Oxide, Rubber
Color
Multi color
For Use With
POWERTEC BD1502, WEN 6515T Belt Disc Sander, Bucktool Bench Belt Disc Sander

Description

Introducing the Grit Aluminum Oxide Sanding Belt Setby POWERTEC This premium assortment pack was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 60 to 400 grits, this comprehensive collection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing - a knife makerfts essential. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Introducing the 5in PSA Sanding Discsby POWERTEC Aluminum Oxide Sanding Discs offer fast, efficient, sharp and uniform cutting for sanding jobs that require tear resistant material and durability.These industrial-strength sanding accessories are constructed of premium aluminum oxide grain, and backed with the highest-quality pressure-sensitive adhesive. A terrific value, you will be thrilled with the results you achieve with these sturdy, dependable and effective sanding discs. Introducing the Sanding Abrasive Cleaning Stickby POWERTEC The Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue - bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. Itfts the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications.


  • INCLUDES: (24) 1 x 30 Inch Sanding Belts 4 each of 60/80/120/180/240/400 Grits (40) 5 Inch PSA Sanding Discs 20 each of 60/80 Grit (1) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size
  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 1 x 30 Inch sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • SANDING BELT COMPATIBLE WITH: POWERTEC BD1502, WEN 6515T Belt Disc Sander, Bucktool Bench Belt Disc Sander
  • UNCTION FOR PSA SANDING DISCS: Premium aluminum oxide disc designed for high quality sanding action, high precision cuts, uniform finishes and most importantly – professional looking results. Perfect for working with wood, non-ferrous metals, plastic, fiberglass and more
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.