Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5mm Shelf Pegs, L-Shaped Bracket Shelf Pins Support Pegs, 100 PCS, 100PK

  • Mfr # QP1302-P2N

  • Zoro # G816213325


product price: $17.79
/pk 100, $0.18/ea

Key Features

Basic Material
Stainless steel
Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1302-P2N
Zoro #
G816213325
UPC #
843441152705
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 mm

Details

Basic Material
Stainless steel

Description

The POWERTEC QP1302 5mm L-Shaped Bracket Style Shelf Pins, Nickel, 100PK, provide a reliable solution when you need durable, well-made, and finely finished pins for your new or existing shelving and cabinetry. POWERTEC L-bracket shape offers a classic, clean, and aesthetically pleasing design, while effectively eliminating any gap between the shelf and its support. These pins are ideal to have on hand for replacements. The nickel plating ensures an attractive sheen and provides resistance to both wear and rust. Simply insert them into any 5mm hole for quick, easy, and secure installation. For rugged, durable shelf support, you canftt go wrong with these high-quality pins. Available in a convenient 50PK.


  • INCLUDES: (100) L-Shaped Shelf Support Brackets, 5 mm with Mounting, Nickle
  • EASY INSTALLATION: These shelf support pins can be installed by hand and fit perfectly into 5mm pre-drilled holes (Please note: your hole should be equal to or slightly smaller than the diameter listed for a tight fit)
  • PREMIUM BUILD: Crafted with anti-rust, oxidized metal and finished with a polished nickel plating
  • APPLICATIONS: Used for all kinds of cabinet and bookshelf installations, perfect for display cabinets, wardrobe closets, cupboard doors, bookcases, and other types of supply shelf applications with a strong loading capacity
  • TYPE: Bracket style shelf support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.