Zoro Homepage

6-1/2 in. Universal Router Base Plate with Centering Pin & Cone. Predrilled Holes with Screws

  • Mfr # 71881N

  • Zoro # G115958385


product price: $25.99
/ea

Key Features

Material
Multi pack
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71881N
Zoro #
G115958385
UPC #
843441149385
Country of Origin
Taiwan, Province of China

Details

Material
Multi pack
Color
Multi color

Description

Introducing the Router Subbase Centering Pin and Cone Set by POWERTEC. This Subbase with Pin set is the perfect way to ensure that your router sub bases are upgraded for better visibility and compatible with Porter Cable style guides and template guides assure that they are perfectly aligned. This simple yet effective router centering tool consists of two parts: a pin and a cone. //Easy to Use// Simply refer to the compatibility chart and pick the hole pattern for your router. Once the base is installed, place the cone on the required end of the pin and place the pin in the selected collet. Then, adjust the sub base or template guide until it is centered on the cone. That's it! Even a beginner can get the hang of it in no time. //Versatile// This 3-piece set is compatible with a variety of routers, including the Bosch RA1161, RA1162, RA1166, 1617 series, 1618 series, 1619EVS, MRF01, MRP01, MRC23EVSK, MRP23EVS, MRF23EVS, PR009, PR010 and PR011. //Durable and Built to Last// This set is made from high-quality materials and is designed to last for years of use.


  • INCLUDES: Router Base Plate, Centering Cone, Centering Pin with 1⁄2" and 1⁄4" ends
  • PURPOSE: 6-1/2" clear acrylic router base improves visibility and is compatible with Porter Cable style guide bushing. Router centering accessories ensures that your router sub base and template guides are perfectly aligned, resulting in high precision and accurate cuts every time
  • APPLICATION: A must for anyone wanting to improve routing visibility and to use Porter Cable style guide bushings and the woodworking centering tool is the perfect addition to any router kit. Can be used cone up or cone down, and delivers limited clearance between bit and guide because it works with both 1/4 and 1/2 inch collets, making it compatible with a wide range of routers and template guides
  • EASY TO USE: Takes just seconds to get the perfect alignment. This makes it a great choice for both professional woodworkers and DIY enthusiasts
  • PREMIUM: Made of high quality materials and designed for durability and to withstand the wear and tear commonly associated with woodworking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.