6-1/2in Stainless Steel Bucket Scoop, Drywall Tapping Repair Tool, 1 PK (72179)

  • Mfr # 72179

  • Zoro # G422706693


product price:  $20.95
/ea

Key Features

Application
Scraping 
Material
Stainless Steel
Height (In.)
1.1 in
Color
Silver, Red
Size
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72179
Zoro #
G422706693
UPC #
843441157632
Country of Origin
China

Dimensions

Height (In.)
1.1 in
Size
6-1/2 in
Width (In.)
6.5 in
Length
9 in

Details

Application
Scraping 
Item
Drywall Tools
Material
Stainless Steel
Color
Silver, Red

Description

Tackle your drywall projects with ease and efficiency using the POWERTEC 6-1/2in Stainless Steel Bucket Scoop (72179). Built for professionals and DIYers alike, this high-performance tool features a durable 420 stainless steel blade that resists rust and wear, delivering long-term reliability for scooping drywall mud and other compound. The soft-grip handle is ergonomically designed with a slip-resistant texture to provide comfort and control, even during long work sessions. Reinforced with dual stainless steel rivets and a rigid backplate, the blade connection ensures dependable strength in every scoop. For added convenience, a hanging hole allows easy storage between jobs. Pair it with the POWERTEC 72205 Mud Pan for a seamless taping workflow and increased productivity on any drywall finishing task.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.