6'' Caster Wheels Set of 8, Heavy Duty Swivel Plate Casters with Rubber Knobby Tread, 8PK
- Mfr # 17050-P8N
- Zoro # G115235257
Key Features
Specifications
Product Information
- MFR #
- 17050-P8N
- Zoro #
- G115235257
- UPC #
- 843441144779
- Country of Origin
- China
Dimensions
- Width
- 4.53 in
- Mounting Plate Size
- 6.25 in
- Mounting Plate Length
- 3.94 in
Details
- Material
- Steel, Rubber
- Color
- Multicolor
- Load Capacity
- 2640 lb
Description
Introducing 6.25 inch Swivel Heavy Duty Industrial Wheel by POWERTECAn impressive combination of precision and craftsmanship, this well built swivel caster is conveniently constructed with a solid hard rubber all-terrain wheel. It was designed for a universal assortment of mobilized applications providing an easy rolling, noiseless and robust solution. The swivel mechanism ensures a 360 rotation, providing optimal maneuverability to make smooth transitions or to turn tight corners and face any obstacle along the way. Each caster wheel flaunts an impressive 330 lb. loading capacity perfect for an assortment of heavy lifting jobs. This simply means, the more caster wheels you add, the more you can carry. The non-marring wheels are made of solid rubber, carefully molded onto the rugged steel hub. This helps provide a beer, more durable anti-flat option that can withstand the pressure. The knobby tread material of the tire helps deliver increased traction for most surfaces. Additionally, the high precision ball bearings offer exceptional noise reduction, decreased rolling resistance and consistent hauling.Commonly Used Applications Dollies Wagons Lawn Trailers Hand Trucks Smoker Grills Garden Wheelbarrows Mobile Woodworking Carts more!Standard Imperial Dimensions: Plates: 4-1/2 x 3-15/16Wheel DIA: 6-1-1/4 Wheel Width: 1-59/64Mounting Holes: Center to Center: 2-13/16 x 3-3/8Mounting Slot: 7/16 x 13/16Caster Overall Height: 7-11/16
- • INCLUDES: (8) All-Terrain Caster Wheel (Swivel type). Installation hardware not included
- • TIRE DESIGN: 6. 25-inch diameter – solid molded rubber wheel with knobby tread onto red rimmed steel hub
- • SWIVEL ACTION: High-performance swivel mechanism ensures easy 360- pivoting capacity and comes with handy grease fitting - allowing you to easily maneuver, push, pull or transport extremely heavy items with minimal resistance and optimal efficiency
- • HEAVY DUTY: Wheel features a premium steel caster yoke and pre-drilled plate mount, along with a precision ball bearing construction delivering proper weight distribution, industrial strength durability, and an impressive weight capacity of 330 lbs. per wheel
- • UNIVERSAL: Caster saves you labor, while enhancing your work efficiency and offers versatility for an assortment of indoor and outdoor carts, wagons, dollies and other moving applications that require the ability to roll smoothly over any surface
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.