Zoro Homepage

6 in. Hose Connector Splice Fitting for Dust Collectors and Dust Collection Systems

  • Mfr # 70478N

  • Zoro # G416222147


product price: $13.99
/ea

Key Features

Width (In.)
6 in
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70478N
Zoro #
G416222147
UPC #
843441152675
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
6 in
Depth (In.)
6 in

Description

Introducing the 6-Inch Dust Collection Spice POWERTEC. These handy dust collector accessories provide you with the ability to connect/join two sections of the standard 6” ID dust collection hose together. The splice fits inside two sections of 6” ID flexible dust control hose and attaches with two band clamps, thus creating a longer hose. They feature a simplistic and straightforward design, and are made out of abrasive resistant and highly durable ABS plastic to withstand the wear & tear commonly associated with woodworking and dust extraction. Although extremely easy to use, this dust collection fitting is highly versatile. With a little imagination, you can use them for an assortment of applications such as connecting: Two 6” dust hoses together Two sections of a 6” ID pipe 6in hose to 6in PVC drain pipe The possibilities are limitless! //Dimensions and Fittings//: 6” Nominal OD actual size: 5.97”, 0.125” Wall Thickness, 4-1/16” Total Length.


  • INCLUDES: (1) Dust collection splice
  • FUNCTION: Provides a quick, easy and reliable solution to connecting 6-inch dust collection hoses
  • VERSATILE: Ideal for an assortment of dust collector set-ups including connecting two 6” id pipes, making a connection from a pipe to a 6” id flexible hose, or making a hose extension from one 6” id dust collection hose to another, and more
  • PREMIUM QUALITY: Made out of semi-flexible abs plastic, known for it’s durable nature and the ability to resist against heat and abrasives commonly associated with workshop dust extraction and woodworking applications
  • DIMENSIONS: Outer diameter - 6” nominal (actual size 5.97”), thickness - .125”, overall length - 4-1/16”
  • PLEASE NOTE: The splice is specifically designed to fit inside most 6-inch dust collection hoses and will require hose clamps. To use with other 6-inch fittings and pipes, you may require other attachment methods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.