Zoro Homepage

6 in W, 48 in L, Zirconia, Blue

  • Mfr # 464802ZN

  • Zoro # G016222134


product price: $56.99
/ea

Key Features

Width
6 in
Abrasive Material
Zirconia
Color
Blue
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464802ZN
Zoro #
G016222134
UPC #
843441152446
Country of Origin
China

Dimensions

Width
6 in
Length
48 in

Details

Abrasive Material
Zirconia
Color
Blue

Description

Introducing the 6 x 48in Zirconia Sanding Belt by POWERTEC. This convenient pack of sanding accessories was designed to give you a cost effective solution to your initial sanding, rapid removal, hardwood flooring and woodworking applications. Whether used on wood, ferrous or non-ferrous metal, these large fracture plane belts will showcase their true value with superior quality and precision cutting action. Made with closed coat Zirconia Alumina, also known as Zirc or Zirconium, grain, these belts work best under pressure, and self-sharpen as they cut - delivering long-term performance. Each sander belt features a heavy duty Y-weight cloth backing and are resin bonded to resist both, clogging and loading. Itfts unique size makes it ideal for jobs that utilize standard sized sander equipment. Additionally, these belt are heat and moisture resistant - giving you total versatility for an assortment of abusive applications such as stock removal. These premium quality abrasives are ideal for hard-to-find replacements for 6inx48in belt sanders. This includes popular sander models from brands such as Jet, Craftsman and others. Common Applications: Metal Grinding, Knife Blade Sharpening, Hardwood Flooring, Sanding Stock Remova,l Weld Removal, Dimensioning, Woodworking Applications


  • INCLUDES: (9) 3 each of 6 x 48 Inch Sanding Belts 36 & 60 & 120 Grit
  • MIXED GRIT: Sandpaper is extra coarse and ideal for quick removal of material, initial stage sanding for projects such as hardwood flooring
  • ZIRCONIA ALUMINA: Our zirconia sanding belts are self-sharpening as they cut and work best under high pressure to expose newer sharper edges
  • RESIN BONDED: For optimum heat resistance; great for ferrous and nonferrous metal, and for harder wood stock
  • VERSATILITY: The combination of grit, abrasive, y-weight backing and closed coat design makes this sander belt perfect for applications such as de-burring, shaping, weld removal, finishing and tool and can be even be used as a knife blade sharpener
  • COMPATIBLE WITH: BUCKTOOL BD61000 Bench Belt Sander, Jet 708599K Belt and Disc Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.