62 in L, 3/8 in W, 10 TPI, High Carbon Steel, 0.014 in Thick, 2 PK

  • Mfr # 13133-P2

  • Zoro # G312369120


product price:  $17.29
/pk 2, $8.65/ea

Key Features

Length
62 in
Width
3/8 in
Teeth per Inch
10
Thickness
0.014 in
Primary Saw Application
Hard and soft woods, plastic, and non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13133-P2
Zoro #
G312369120
UPC #
843441123927
Country of Origin
Taiwan, Province of China

Dimensions

Length
62 in
Width
3/8 in
Thickness
0.014 in

Details

Teeth per Inch
10
Primary Saw Application
Hard and soft woods, plastic, and non-ferrous metals
Material
High Carbon Steel
For Use With
Skil, WEN, Grizzly, Shop Fox, Craftsman, Ryobi, Powertec
Color
Silver

Description

Introducing the replacement Bandsaw Blades by POWERTEC This high-performance blade is designed to provide a reliable cutting action and deliver welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 62 inch band saw blades are heat resistant and offer a premium precision cutting user experience. Every weld is for proper tooth spacing, matched set and exact finishing. The band saw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds. PERFECT FITS Suitable for most 62 in. long, 1/4 in. wide, 0.014 in. thick, band saw blades. Grizzly G0803Z, G8976. Craftsman 21419 2442. WEN 3939T 3939. Powertec BS900 BS900V. Shop Fox W1878. Skil 3104. Ryobi BS904G. Harbor Freight 96980, 60500. Masterforce 2403731 POWERTEC is a professional manufacturer of high-quality woodworking machines, woodwork accessories, and a wide assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the best innovations, technologies, and product development to the industry.


  • •INCLUDES: 62 inch bandsaw blade (two piece) for POWERTEC, Ryobi, WEN, Grizzly, Skil and Sears Craftsman 9" Band Saw – suitable for most 62" long, 3/8" wide, 0.014" thick bandsaw blades
  • •QUALITY: The band saw blade is made from premium, high grade carbon steel with heat resistance and weld
  • •DESIGN: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
  • •APPLICATION: Flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
  • •TEETH SPECS: 6tpi blade has a hook teeth profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.