63.5 in L, 1/8 in W, 14 TPI, High Carbon Steel, 0.025 in Thick

  • Mfr # 13006V

  • Zoro # G712369089


product price:  $11.99
/ea

Key Features

Length
63.5 in
Width
1/8 in
Teeth per Inch
14
Thickness
0.025 in
Primary Saw Application
Hard and soft woods, plastic, and non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13006V
Zoro #
G712369089
UPC #
843441115717
Country of Origin
Taiwan, Province of China

Dimensions

Length
63.5 in
Width
1/8 in
Thickness
0.025 in

Details

Teeth per Inch
14
Primary Saw Application
Hard and soft woods, plastic, and non-ferrous metals
Material
High Carbon Steel
For Use With
Craftsman, Hitachi
Color
Silver

Description

Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 63-1/2 in. x 1/8 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 63-1/2 in. long, 1/8 in. wide, 0.025 in. thick, band saw blades. Craftsman 21460/21461. Hitachi CB8Y. Fits 10 in. Band SawPOWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.


  • •INCLUDES: 63-1/2 inch bandsaw blade (one piece) for Sears Craftsman and Hitachi 10" Tilt Head Band Saw – suitable for most 63-1/2" long, 1/8" wide, 0.025" thick bandsaw blades
  • •QUALITY: Band saw blades are made of high grade premium carbon steel with heat resistance and weldability
  • •DESIGN: This precision cutting tool is manufactured with an optimal geometric tooth arrangement that provides smooth cutting results at high performance speeds
  • •APPLICATION: The flexible carbon hard edge blade works perfectly with hard and soft wood, plastic, and plus non-ferrous metals
  • •TEETH SPECS: 14tpi blade has a racer set / regular teeth profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.