64.5 in L, 1/2 in W, 14 TPI, Bi-Metal, 0.025 in Thick

  • Mfr # 13330

  • Zoro # G012369246


product price:  $14.99
/ea

Key Features

Length
64.5 in
Width
1/2 in
Teeth per Inch
14
Thickness
0.025 in
Primary Saw Application
Aluminum, copper, lead and other soft metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13330
Zoro #
G012369246
UPC #
843441109167
Country of Origin
China

Dimensions

Length
64.5 in
Width
1/2 in
Thickness
0.025 in

Details

Teeth per Inch
14
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
For Use With
WEN, Grizzly, JET, Shop Fox, Delta, Grizzly
Color
Silver

Description

Introducing the Bi-Metal Bandsaw Blade by POWERTEC. This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickle based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42, and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 64-1/2 x 1/2 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (1) Bi-Metal Band Saw Blade
  • •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
  • •CUT TYPE: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
  • •SPECS: Made out of triple-tempered high speed M42 cobalt steel - 64-1/2 inches long, 1/2 inch wide (64-1/2 x 1/2 bandsaw blade) with 0.025 thickness
  • •COMPATIBLE: Compatible with WEN 3970/ 3970T, Grizzly G9742/ G1010/ G1052 , JET HBS-56S/ HVBS-56M Horizontal/ Vertical Band Saw, Shop Fox W1715, Delta 20-330, Central Machinery 93762, SKIL, RIKON, Sears Craftsman, Harbor Freight and all bandsaws using 64-1/2 x 1/2 inch blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.