6in & 12in Bar Clamps, Spreaders 6PK & 2-4in Spring Clamps 10PK, Trigger Clamps & Plastic Clips Set

  • Mfr # 71941N

  • Zoro # G616212610


product price:  $70.15
/ea

Key Features

Application
Woodworking & Crafts
Material
Nylon, Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71941N
Zoro #
G616212610
UPC #
843441152606
Country of Origin
China

Details

Application
Woodworking & Crafts
Material
Nylon, Carbon Steel

Description

The 10-Piece Nylon Spring Clamp Set by POWERTEC These amazingly convenient clamping tools were designed to provide a secure hold for both delicate and awkwardly shaped items. Commonly used for carpentry and woodworking applications, these clamps work similar to an industrial strength clip - offering measured spring loaded tension and safe clamping flexibility. Itfts unique design allows for a strong clamping force, with jaws that provide a gentle and non-marring grip. Each clamp is constructed out of premium quality reinforced nylon - which provides outstanding strength and long-lasting durability. Introducing the 6in Bar Clamp with 12in Spreader by POWERTEC This ratcheting bar clamp/spreader is ideal for clamping smaller workpieces in confined spaces.Whether youftre assembling or gluing your woodworking material, this clamp was designed to keep your workpieces together, while providing an even distribution of consistent force. This premium bar clamp flaunts a sturdy, carbon steel construction that prevents flexing and bending. Easily convert from clamp to 12in spreader by placing the fixed jaw on the opposite end of the bar. It possesses soft nylon vice jaws that provide a secure grip, but are non-marring. Introducing the 12in Bar Clamp with 18in Spreader by POWERTEC This ratcheting bar clamp/spreader is ideal for clamping smaller workpieces in confined spaces. Whether youftre assembling or gluing your woodworking material, this clamp was designed to keep your workpieces together, while providing an even distribution of consistent force. Unlike cheaper plastic versions that fall apart with a tiny bit of pressure applied, this premium bar clamp flaunts a sturdy, carbon steel construction that prevents flexing and bending.


  • INCLUDES 6-Inch x 2-1/2-inch Ratchet Bar Clamp with 12-inch Spreader, 12 -Inch x 2-1/2-inch Ratchet Bar Clamp with 18-inch Spreader, (2) 4-inch clamps | (2) 3-inch clamps | (4) 2.5-inch clamps | (2) 2-inch clamps (10 pieces total)
  • FEATURES: You can quickly convert them into spreaders, and utilize the one-handed quick release option for fast and high precision open or closed adjustments
  • APPLICATION: Bar clamps are ideal for woodworking assembling, gluing projects and other DIY clamping applications
  • BUILD QUALITY: These ratcheting bar clamps flaunt a large ergonomic easy-grip handle, non-marring nylon jaws, and an actual carbon steel constructed bar for projects
  • CLAMPING CAPACITY: 6”, throat depth: 2-1/2”, spreader capacity: 12”, overall length: 13"
  • CLAMPING CAPACITY: 12”, throat depth: 2-1/2”, spreader capacity: 18”, overall length: 19-1/8"
  • APPLICATIONS: Primarily used for an assortment of woodworking applications that involve delicate items in need of safe and reliable clamping options – also now commonly used as photography clamps for backdrop or lighting setups, carpentry, and a variety of at-home DIY projects
  • FEATURES: Set contains four of the most commonly used spring clamping sizes, each with a spring loaded mechanism that ensures a secure hold, along with an ergonomic design that delivers a comfortable EZ-grip handle
  • PREMIUM BUILD: Each spring clamp tool is made with high quality reinforced nylon, providing strength, impact resistance and long-term durability
  • NON-MARRING: Possesses pivoting jaws that adapt to the structure of your work piece, paired with pliable clamping jaws that won’t mark or damage your stock’s work surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.