Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in 49 Holes Hook & Loop Sanding Disc, Zirconia, 80 Grit, 50PK & Abrasive Cleaning Stick

  • Mfr # 46101ZN

  • Zoro # G516222078


product price: $34.69
/ea

Key Features

For Use With
Festool Random Orbital Sanders
Abrasive Material
Zirconia, Rubber
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46101ZN
Zoro #
G516222078
UPC #
843441140030
Country of Origin
China

Details

For Use With
Festool Random Orbital Sanders
Abrasive Material
Zirconia, Rubber
Color
Multi color

Description

POWERTEC presents the Premium Grade 80 Grit, 6in 49 Holes, Zirconia Hook and Loop Sanding Disc Set - 50 Pack These 80 grit Zirconia sanding discs are perfect for smoothing rough surfaces, including paint, wood, metal, plastic, and difficult-to-sand materials such as superalloys and stainless steel. It features a universal multi-hole pattern that fits 6in 49 Holes sander, and its anti-clog construction ensures long-lasting performance. Sanding Grit Type: Medium-duty Abrasive - Good choice for applications that require sanding between coats of paint, or preparing a wood surface for staining. Compatibility: Festool ETS 150/3 EQ, Festool ETS 150/5 EQ, Festool ETS EC 150/3 EQ, Festool ETS EC 150/5 EQ, Festool RO 150 FEQ Rotex. Introducing the Sanding Abrasive Cleaning Stickby POWERTEC. POWERTEC Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue - bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. Itfts the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications.


  • INCLUDES: (50) 80 Grit, Zirconia Sandpaper 6 Inch Discs (1) Abrasive Cleaning Stick
  • PURPOSE: Our premium hook and loop sanding discs are easy to attach and remove from your sander machine, and can be used on various materials such as paint, wood, metal, and plastic surfaces
  • PREMIUM: Included Cleaning Stick is made with a professional grade all-natural rubber construction 8-1/2" x 1-1/2 " x 1-1/2" large size, this sanding eraser is designed for durability and comes with an extended length and sizable girth to take on most of your sandpaper cleaning jobs
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue
  • COMPATIBILITY: Festool ETS 150/3 EQ, Festool ETS 150/5 EQ, Festool ETS EC 150/3 EQ, Festool ETS EC 150/5 EQ, Festool RO 150 FEQ Rotex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.