Zoro Homepage

6in PSA Sanding Discs, Aluminum Oxide, 80 Grit, 20PK

  • Mfr # 110290-P2N

  • Zoro # G416222123


product price: $14.89
/pk 20, $0.74/ea

Key Features

Color
Brown
For Use With
Random orbital sanders, DA sanders, and 4x36 belt sanders from brands like WEN 6502, Makita BO6040, Bosch ROS65VC-6, DeWalt, and more.
Abrasive Material
Aluminum Oxide
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110290-P2N
Zoro #
G416222123
UPC #
843441152295
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Color
Brown
For Use With
Random orbital sanders, DA sanders, and 4x36 belt sanders from brands like WEN 6502, Makita BO6040, Bosch ROS65VC-6, DeWalt, and more.
Abrasive Material
Aluminum Oxide

Description

POWERTEC Aluminum Oxide Sanding Discs offer fast, efficient, sharp and uniform cutting for sanding jobs that require tear resistant material and durability. These industrial–strength sanding accessories are constructed of premium aluminum oxide grain, and backed with the highest-quality pressure-sensitive adhesive. A terrific value, you will be thrilled with the results you achieve with these sturdy, dependable and effective sanding discs.


  • INCLUDES: 80 Grit / 20PK
  • FUNCTION: Premium aluminum oxide disc designed for high quality sanding action, high precision cuts, uniform finishes and most importantly – professional looking results. Perfect for working with wood, non-ferrous metals, plastic, fiberglass and more
  • GRIT TYPE: Medium 80 grit - Removing Tiny Imperfections
  • FEATURES: E-Xtra strength C-weight paper, pressure sensitive self adhesive backing with resin on resin bond for moisture and optimal heat resistance, along with exceptional grain retention for long-term use
  • MULTI-FUNCTIONAL: This exclusive collection of sanding disc covers a wide range of applications, including auto body, paint polishing, rust removal, furniture restoration, cabinet building and other woodworking projects
  • COMPATIBLE SANDERS – Designed to fit 6 inch sanding discs on random orbital sanders, DA sanders, and 4x36 belt sanders from brands like WEN 6502, Makita BO6040, Bosch ROS65VC-6, DeWalt, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.