70.5 in L, 1/2 in W, 14 TPI, Bi-Metal, 0.025 in Thick, 10 PK
- Mfr # 13240-P10
- Zoro # G312369137
Key Features
Specifications
Product Information
- MFR #
- 13240-P10
- Zoro #
- G312369137
- UPC #
- 843441117827
- Country of Origin
- China
Dimensions
- Length
- 70.5 in
- Width
- 1/2 in
- Thickness
- 0.025 in
Details
- Teeth per Inch
- 14
- Primary Saw Application
- Aluminum, copper, lead and other soft metal
- Material
- Bi-Metal
- For Use With
- Craftsman, Rikon
- Color
- Silver
Description
Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 70 1/2 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS Suitable for most 70 1/2 in. long. 10 in. Sears Craftsman 21400. Rikon 10-305 and 10-3061 POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (10) Bi-Metal Band Saw Blade, 70-1/2" x 1/2" x 14 TPI
- •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
- •FEATURES: CUT TYPE: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
- •SPCIFICATIONS: Made out of triple-tempered high speed M42 cobalt steel - 70-1/2 inches long, 1/2 inch wide (70-1/2" x 1/2" bandsaw blade) with 0.025 thickness
- •COMPATIBLE: With all bandsaws using 70-1/2 x 1/2 inch blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.