70.5 in L, 3/16 in W, 10 TPI, High Carbon Steel, 0.025 in Thick, 2 PK
- Mfr # 13188-P2
- Zoro # G612369097
Key Features
Specifications
Product Information
- MFR #
- 13188-P2
- Zoro #
- G612369097
- UPC #
- 843441122869
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 70.5 in
- Width
- 3/16 in
- Thickness
- 0.025 in
Details
- Teeth per Inch
- 10
- Primary Saw Application
- Hard and soft woods, plastic, and non-ferrous metals
- Material
- High Carbon Steel
- For Use With
- Craftsman, Rikon
- Color
- Silver
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 70-1/2 in. x 3/16 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 70-1/2 in. long, 3/16 in. wide, 0.025 in. thick, band saw blades. 10 in. Sears Craftsman 21400. Rikon 10-305 and 10-3061POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: 70-1/2 inch bandsaw blade (2 pieces) for Sears Craftsman 21400 and Rikon 10-305, 10-3061 10" Band Saw – suitable for most 70-1/2" long, 3/16" wide, 0.025" thick bandsaw blades
- •Quality: The band saw blade is made from premium, high grade carbon steel with heat resistance and weld
- •Design: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- •Application: Flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
- •Teeth specs: 10TPI blade has a raker set/ Regular teeth profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.