Zoro Homepage

7in Segmented Diamond Saw Blades for Wet Tile Saw, Cutting Concrete, Block, Brick

  • Mfr # 14004

  • Zoro # G022706666


product price: $21.99
/ea

Key Features

Length
11.22 in
For Use With
Angle Grinder, Wet Tile Saw
Application
Cutting
Color
Multi color
Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14004
Zoro #
G022706666
UPC #
843441152149
Country of Origin
China

Dimensions

Length
11.22 in
Size
7 in
Height
0.24 in
Width
9.25 in

Details

For Use With
Angle Grinder, Wet Tile Saw
Application
Cutting
Color
Multi color
Arbor
5/8 in & 7/8 in
Item
Diamond Blades
Max. RPM
8,300 RPM
Material
Spring steel+Synthetic Diamond

Description

The 7 Inch Segmented Rim Diamond Saw Blade by POWERTEC. From cured concrete and reinforced concrete to brick, block, pavers, and even asphalt, this heavy-duty diamond blade is engineered to power through the toughest materials. The segmented rim design, combined with premium diamond grit, delivers high-precision cutting action, ensuring you complete your projects quickly and efficiently. Plus, the included 5/8inin adapter ring expands its compatibility, allowing you to use it with a wider range of tools. Crafted with a spring steel core and a durable diamond matrix, this blade is designed for exceptional longevity. The segments provide unmatched strength and resilience, ensuring this blade outperforms standard diamond blades and withstands the harshest conditions. Whether you're working indoors or outdoors, this versatile blade offers both wet and dry cutting options. Utilize water for cooler operation, extended blade life, and reduced dust, or opt for dry cutting when water isn't readily available.(Note:Wet cutting reduces dust and helps provide a cleaner edge.) Feel the power and precision of this diamond blade as it effortlessly slices through tough materials. The segmented rim design not only facilitates faster cutting but also minimizes vibration and helps to minimize debris, ensuring a cleaner and safer working environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.