7in Turbo Diamond Saw Blade for Wet Tile Saw, Diamond Blade for Cutting Concrete - 1PK

  • Mfr # 14006

  • Zoro # G322706670


product price:  $25.35
/ea

Key Features

Application
Cutting
Blade Dia.
7 in
Width
11.22 in
For Use With
Angle grinders, Tile Saw
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14006
Zoro #
G322706670
UPC #
843441151708
Country of Origin
China

Dimensions

Blade Dia.
7 in
Width
11.22 in
Height
0.24 in
Length
9.25 in

Details

Application
Cutting
For Use With
Angle grinders, Tile Saw
Color
Multi-color
Item
Turbo Diamond Saw Blade

Description

Introducing the 7-Inch Turbo Rim Diamond Saw Blade by POWERTEC. This 7-Inch Turbo Rim Diamond Saw Blade is your key to achieving fast, accurate cuts with minimal effort. Plus, it comes with a 5/8in adapter ring for expanded compatibility with your tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.