
8 inch Tile Nippers w/ Ergonomic Grip, for Trimming Tile & Mosaics, Tile up to 3/8in Thick
Mfr # 71900N
Zoro # G316124251
product price: $23.99
/eaKey Features
Color
Multi Color
Application
Cutting various materials, other natural and manmade stone material
Length
8-1/4 in
Width
2-1/16 in
Material
Carbon Steel, TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71900N
Zoro #
G316124251
UPC #
843441151593
Country of Origin
Taiwan, Province of China
Dimensions
Length
8-1/4 in
Width
2-1/16 in
Details
Color
Multi Color
Application
Cutting various materials, other natural and manmade stone material
Material
Carbon Steel, TPR
Description
Introducing the Ergonomic Grip Heavy Duty Tile Nippers by POWERTEC.If you're tired of cracked tiles and wasted materials, these heavy-duty tile nippers will give you the precision you need. These aren't your average tile cutters - they're designed to give you smooth, intricate cuts through glass, ceramic, and even tough porcelain up to 25/64" 10mm thick. Imagine the customization you'll unlock for those detailed borders or unique mosaic designs.
- INCLUDES: (1) Heavy Duty Carbon Steel Tile Nipper Tool
- PURPOSE: Achieve intricate designs and precision cuts on various tile materials with ease. Tackle intricate cuts for customized edging, mosaics, or unique installations. Cuts glass, ceramic, and porcelain with precision
- VERSATILE: User-friendly and portable for DIY or experienced tile setters, tackles various materials including glass tile up to 25/64" (10mm), ceramic, marble, and other natural and manmade stone material
- ERGONOMIC: Features a TPR soft grip for all-day comfort; reducing hand and forearm fatigue, and allows precise maneuvering, giving you greater control over your mosaic or tile cutting, repetitive chopping and DIY projects. To ensure safety and a smooth user experience, this cutting hand tool is equipped with a safety lock and flexible spring to help prevent accidental injuries
- PREMIUM: Handheld tile nipper tool combines high quality carbon steel construction for long-term durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.