Zoro Homepage

80 Grit, 6 Inch 6 Hole Hook and Loop Sanding Discs for Random Orbital Sander, 100PK

  • Mfr # 45208G-50-P2

  • Zoro # G412369310


product price: $25.29
/pk 100, $0.25/ea

Key Features

Width
6 in
Color
Gold
Length
6 in
Material
Aluminum Oxide
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45208G-50-P2
Zoro #
G412369310
UPC #
843441111603
Country of Origin
China

Dimensions

Width
6 in
Length
6 in
Overall Depth
4 in

Details

Color
Gold
Material
Aluminum Oxide
Shape
Round

Description

Introducing the 6-Inch Hook and Loop Sanding Disc by POWERTEC. This 100 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it's ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They in.re crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Medium 80 grit sandpaper that delivers smooth, polished finished surfaces. 6 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 6 inch disc are compatible with most 6 in. random orbit sanders. Package Specifications Quantity: 100 Pack Type: Hook n Loop Disc Size: 6 in. Color: Gold Grain: AO Grit: 80 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (100pc) 6 Inch Sanding Discs Hook and Loop (Gold)
  • •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
  • •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
  • •SANDING GRIT: 80 grit sandpaper is medium grade and commonly used for woodworking applications requiring smooth, finished surfaces
  • •FEATURES: 6 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.