80 Grit Aluminum Oxide Grinding Wheel, 8-Inch by 1-Inch, 5/8-Inch Arbor, White

  • Mfr # 15512

  • Zoro # G312369281


product price:  $23.69
/ea

Key Features

Color
White
Width
8.5 in
Length
8.5 in
Material
Aluminum Oxide
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15512
Zoro #
G312369281
UPC #
709619857813
Country of Origin
China

Dimensions

Width
8.5 in
Length
8.5 in
Overall Depth
1.5 in

Details

Color
White
Material
Aluminum Oxide
Shape
Round

Description

Introducing the Aluminum Oxide Grinding Wheel by POWERTEC. 80 Grit This 8 in. bench grinder wheel was designed to fit most stationary bench grinding machines for high speed steel sharpening and deburring. It features premium white aluminum oxide with a vitrified bond. As this abrasive grinds down with wear, it produces a consistent and fresh grinding surface for balanced work. Whether sharpening your metal lathe turning tools, lawnmower blades or other HSS tools - this grinding wheel stone will get the job done with high precision results. Commonly Used Applications • Lawn mower blade sharpening tool • Metal lathe tool sharpening • Sharpening HSS drill bits • Planer blade sharpener • Chisel sharpening tool It is not recommended that you grind wood, plastic or any other non-metallic material on a bench or pedestal grinder. Dimensions and Specifications Diameter: 8 in. Thickness: 1 in. Arbor size: 5/8 in. Material: White Aluminum Oxide Alundum Bond: Vitrified Grit Type: 80 Maximum RPM: 3600 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (1) Bench Grinder Grinding Wheel w/ vitrified bond
  • •APPLICATIONS: Medium 80 Grit grinding wheel works exceptionally well on steel, and can be used for stock removal or as a drill bit sharpening tool or part of a lathe tool sharpening system
  • •COMPATIBILITY: 8" bench grinder wheel is designed to fit and work with most pedestal and bench grinder machines
  • •FEATURES: Maximum cut rate and cool cutting action on hardened or high-speed tool steels
  • •QUALITY SPECS: Premium white aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.