80 in L, 1/2 in W, 6 TPI, Bi-Metal, 0.025 in Thick

  • Mfr # 13261

  • Zoro # G912369216


product price: $19.59
/ea

Key Features

Length
80 in
Width
1/2 in
Thickness
0.025 in
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13261
Zoro #
G912369216
UPC #
843441109976
Country of Origin
China

Dimensions

Length
80 in
Width
1/2 in
Thickness
0.025 in

Details

Teeth per Inch
6
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
For Use With
Craftsman
Color
Silver

Description

Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 80 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 6TPI - perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS Suitable for most 80 in. long, 0. 014 in. thick, band saw blades ?Craftsman 137.224320 POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (1) 80 inch band saw blade for Sears Craftsman 137.224320 and other 12" band saw – suitable for most 80" long, 1/2" wide, 0. 025" thick band saw blades
  • •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
  • •CUT TYPE: 6 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
  • •SPECS: Made out of triple-tempered high speed M42 cobalt steel - 80 inches long, 1/2 inch wide (80 x 1/2 bandsaw blade) with 0.025 thickness
  • •COMPATIBLE: With all bandsaws using 80 x 1/2 inch blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.