82 in L, 1/2 in W, 14 TPI, Bi-Metal, 0.025 in Thick

  • Mfr # 13270

  • Zoro # G412369211


product price: $19.99
/ea

Key Features

Length
82 in
Width
1/2 in
Teeth per Inch
14
Thickness
0.025 in
Primary Saw Application
Aluminum, copper, lead and other soft metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13270
Zoro #
G412369211
UPC #
843441105589
Country of Origin
China

Dimensions

Length
82 in
Width
1/2 in
Thickness
0.025 in

Details

Teeth per Inch
14
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
For Use With
Delta, Jet
Color
Silver

Description

Introducing the replacement Bandsaw Blades by POWERTEC This high-performance blade is designed to provide a reliable cutting action and deliver welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 82 inch band saw blades are heat resistant and offer a premium precision cutting user experience. Every weld is for proper tooth spacing, matched set and exact finishing. The band saw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds. PERFECT FITS Suitable for most 82 in. long, 0. 014 in. thick, band saw blades. 12 in. Delta 28-140, 28-190. 16 in. Delta 28-560. Jet JWBS 120S POWERTEC is a professional manufacturer of high-quality woodworking machines, woodwork accessories, and a wide assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the best innovations, technologies, and product development to the industry.


  • •INCLUDES: (1) Bi-Metal Band Saw Blade
  • •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
  • •CUT TYPE: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
  • •SPECS: Made out of triple-tempered high speed M42 cobalt steel - 82 inches long, 1/2 inch wide (82" x 1/2" bandsaw blade) with 0.025 thickness
  • •COMPATIBLE: With all bandsaws using 82 x 1/2 inch blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.