8in Heavy Duty Caster Wheels Set, 2 w/ Brakes, Terrain Non-Pneumatic Tire, Industrial Grade

  • Mfr # 17222

  • Zoro # G922706698


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.02 in
Material
Polypropylene (PP)
Load Capacity
2000 lbs
Wheel Width
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17222
Zoro #
G922706698
UPC #
843441154693
Country of Origin
China

Dimensions

Overall Height
11.02 in
Wheel Width
9.84 in

Details

Material
Polypropylene (PP)
Load Capacity
2000 lbs
Item
Casters

Description

Unlock Effortless Mobility and Make Heavy Lifting a Breeze. Introducing the 8-Inch Caster Wheels Set by POWERTEC These 8-Inch Swivel Caster Wheels are engineered to provide effortless mobility and superior support for even the most demanding applications. Unleash Heavy-Duty Performance:. Each caster in this set of 4 boasts an impressive 2000 lbs capacity. Whether you're moving construction equipment, power tools, or heavy-duty furniture, these caster wheels can handle the load with ease. Smooth and Silent Rolling:. Featuring premium polyurethane (PU) wheels and precision ball bearings, these casters glide quietly and smoothly across various surfaces. Enjoy effortless movement without the jarring noise and marring floor damage often associated with lesser-quality caster wheels. Enhanced Stability and Control:. The 360-degree swivel action allows for effortless maneuverability in any direction. The set includes 2 caster wheels with brake locks and 2 without, providing flexibility and control for your specific needs. The brake locks secure both the wheel rotation and swivel motion, ensuring stability and preventing unwanted movement. Workbenches:. Transform your static workbench into a mobile workstation for increased flexibility and efficiency. Carts and Dollies:. Create robust and reliable carts and dollies for transporting heavy loads in warehouses, factories, or workshops. Furniture:. Upgrade your furniture with smooth-rolling mobility, making it easy to rearrange your space. Storage Mobility:. Add mobility to storage cages, tool carts, and other storage solutions for easy access and organization. POWERTEC. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.