93 in L, 3/4 in W, 10/14 TPI, Bi-Metal, 0.035 in Thick

  • Mfr # 13280

  • Zoro # G912135095


product price: $23.45
/ea

Key Features

Length
93 in
Width
3/4 in
Teeth per Inch
10/14
Thickness
0.035 in
Primary Saw Application
Aluminum, copper, lead and other soft metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13280
Zoro #
G912135095
UPC #
843441105664
Country of Origin
China

Dimensions

Length
93 in
Width
3/4 in
Thickness
0.035 in

Details

Teeth per Inch
10/14
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
Color
Silver

Description

Introducing Introducing the Bi-Metal 10/14 TPI Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and some nickle based alloys. It's equipped with a dual tooth profile 10/14 tpi, making it strong enough to handle small diameter tubes and solid bars, yet versatile enough to handle some hard plastics and most wood based projects. The blades teeth were constructed with high speed cobalt steel M42, and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Compatible with any bandsaw using 93 x 3/4 inch blades. Raker set blades help clear chips for reduced clogging and optimal workflow, while producing a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a varied tooth profile of 10/14 TPI - Perfect for metal shaped items or tubes with a small diameter profile. A rightward tooth direction, but can be twisted from the inside to provide leftward direction. The Bi-Metal 10/14 TPI Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and some nickle based alloys. It's equipped with a dual tooth profile 10/14 tpi, making it strong enough to handle small diameter tubes and solid bars, yet versatile enough to handle some hard plastics and most wood based projects. The blades teeth were constructed with high speed cobalt steel M42, and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Professionally engineered welding point for optimal cutting performance.


  • •INCLUDES: (1) 93-Inch Bi-Metal Bandsaw Blade for Metal Cutting
  • •FUNCTION: A premium band saw blade ideal for cutting soft metal, mild steel, aluminum, copper, lead, zinc and other nonferrous metals
  • •FEATURES: 10/14 Teeth Per Inch (TPI) Raker Set arrangement, and dual tooth profile with the larger teeth distanced at 2.54mm per point and the smaller teeth distanced at 1.8mm per tooth point
  • •SPECS: Made with a bi-metal steel construction with high performance joint welding and high speed M42 cobalt steel - 93 inches long, 3/4 inch wide (bandsaw blade 93" x 3/4") with 0.035 thickness
  • •COMPATIBLE: For use with band saws that take 93 x 3⁄4 in blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.