Abrasive Cleaning Sticks 12in and 8-1/2in Set for Sanding Belts & Discs, Natural Rubber Eraser

  • Mfr # 72209N

  • Zoro # G816222129


product price:  $21.45
/ea

Key Features

Abrasive Material
Rubber
Color
Yellow
Application
Cleaning Sanding Disc, Sanding Belt, Disc Sanders, Skateboard Grip Tape, Pickleball Paddle, Not intended for use on conveyor-feed type sanders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72209N
Zoro #
G816222129
UPC #
843441152521
Country of Origin
China

Details

Abrasive Material
Rubber
Color
Yellow
Application
Cleaning Sanding Disc, Sanding Belt, Disc Sanders, Skateboard Grip Tape, Pickleball Paddle, Not intended for use on conveyor-feed type sanders

Description

Introducing the Sanding Disc and Belt Cleaning Stick by POWERTEC. It is designed to remove dust, debris, gum and other residue – bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. It’s the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications. Our Sanding Belt Cleaning Stick works like a charm - every time. Its the perfect abrasive belt cleaner - it successfully cleans whatever sanding component youftre using. This sanding belt cleaner stick is easy to use and it cleans so effectively - for a great user experience through many a successful projects. //IDEAL FOR//: Cleaning Sanding Belts, Disc Sanders, Drum Sanders, Skateboard Grip Tape, Rubber Bottom Shoes, *Not intended for plastic or use on conveyor-feed type sanders. //Works great for//: Sanding disc and sanding belt cleaning, Post job cleaning, Woodworking sanding job clean up, Oily and pitchy sanding jobs, Grip tape cleaner, Anytime you get buildup on your sanding accessories


  • INCLUDES: Abrasive Cleaning Stick (1) 8-1/2" x 1-1/2 " x 1-1/2" and (1) 12” x 2” x 2”
  • FUNCTION: Extends the lifespan of your sanding disc, belts and other sander equipment by removing sawdust, pitch, gum, glue and other residue without damaging the grit
  • PREMIUM: Made with a professional grade all-natural rubber construction, this sanding eraser is designed for durability and comes with an extended length and sizable girth to take on most of your sandpaper cleaning jobs
  • EASY TO USE: While the sander is running, hold eraser stick against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like new look to your sanding surface
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.