Air Quality Monitor 7 in LCD Display, Multi-Sensor CO₂, PM2.5, PM10, HCHO, TVOC Detector
- Mfr # AD1001
- Zoro # G822843943
product price:
$
142.99
/ea
Free Shipping & Returns
Key Features
Application
Air Quality Monitor
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD1001
- Zoro #
- G822843943
- UPC #
- 843441151319
- Country of Origin
- China
- Item
- Air Detectors
- Application
- Air Quality Monitor
- Color
- Black
Description
POWERTEC AD1001 Air Quality Monitor with 7-Inch LCD DisplayAdvanced Multi-Sensor CO2, PM2.5, PM10, HCHO, and TVOC Detector for Workshop, Home, or Industrial UseStay in control of your workspace air quality with the POWERTEC AD1001, a professional-grade monitoring solution designed for woodworking shops, garages, and indoor environments. Engineered with next-generation NDIR CO2 sensors, this device delivers enhanced accuracy and faster response times—outperforming standard low-cost air monitors. Equipped with multiple precision sensors, the AD1001 tracks fine particulate matter (PM1.0, PM2.5, PM10), formaldehyde (HCHO), total volatile organic compounds (TVOC), temperature, and humidity, giving you a complete snapshot of your air quality in real time.The 7-inch full-color LCD display clearly presents all data at a glance, with color-coded air quality indicators (green, yellow, red) and audible alarms to instantly alert you of unsafe conditions—helping you take immediate action to protect your health and workspace safety.With a built-in 2500mAh rechargeable battery, the unit offers up to 6 hours of cordless operation and can also be used while plugged in. Simple touch controls, quick calibration, and adjustable brightness make it easy to operate in any environment.From workshops and warehouses to greenhouses and homes, the AD1001 delivers accurate, reliable, and professional air quality monitoring—so you can breathe easy and work smarter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.