Shop POWERTEC
See all product information
Create Account
Aluminum Oxide Bench Grinding Wheel 8 in 36 & 100 Grit, 1 in Thick 5/8 in Arbor, 2PK
- Mfr # 15532
- Zoro # G624152779
product price:Â
$
38.99
/ea
Key Features
Grade
Medium, Fine
Abrasive Material
Aluminum Oxide
Max RPM
3,600 RPM
Application
Sharpening & Shaping, Stock & Rust Removal, Blending & Finishing
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15532
- Zoro #
- G624152779
- UPC #
- 843441163541
- Country of Origin
- China
Dimensions
- Thickness
- 1 in
- Arbor Hole Size
- 5/8 in
- Abrasive Wheel Diameter
- 8 in
Details
- Grade
- Medium, Fine
- Abrasive Material
- Aluminum Oxide
- Max RPM
- 3,600 RPM
- Application
- Sharpening & Shaping, Stock & Rust Removal, Blending & Finishing
- Grit
- 36 & 100
- Item
- Grinding Wheels
- For Use With
- 8 in Bench Grinder Machines
- Color
- Gray
Description
The POWERTEC 15516 & 15522 are grinding wheel discs specifically designed to work with most 8-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working.High Performance, High Strength & High Precision GrindingThese wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding, Sharpening, Stock Removal, Blending, Rust Removal, Finishing. 15516: Size Specifications and Material Details: Abrasive Wheel Diameter: 8 in, Thickness: 1 in, Arbor Hole Size: 5/8 in, Abrasive Grit: 36, Abrasive Grade: Medium, Maximum RPM: 3600 15522: Size Specifications and Material Details: Abrasive Wheel Diameter: 8 in, Thickness: 1 in, Arbor Hole Size: 5/8 in, Abrasive Grit: 100, Abrasive Grade: fine, Maximum RPM: 3600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.