Aluminum Oxide Grinding Wheel, 6 in. x 3/4 in., 1/2 in. Arbor, 80 Grit

  • Mfr # 15518

  • Zoro # G012369253


product price: $18.75
/ea

Key Features

Color
Gray
Length
6.5 in
Width
6.5 in
Material
Aluminum Oxide
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15518
Zoro #
G012369253
UPC #
843441109105
Country of Origin
China

Dimensions

Length
6.5 in
Width
6.5 in
Overall Depth
1.25 in

Details

Color
Gray
Material
Aluminum Oxide
Shape
Round

Description

The POWERTEC 15518 is a grinding wheel disc specifically designed to work with most 6-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength and High Precision Grinding These wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding Sharpening Stock Removal Blending Rust Removal Finishing We in.ve paired the aluminum oxide abrasive with a fine 80 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Size Specifications and Material Details Abrasive Wheel Diameter: 6 Inches Thickness: 3/4 Inches Arbor Hole Size: 1/2 Inch Abrasive Grit: 80 Abrasive Grade: fine Maximum RPM: 4140


  • •INCLUDES: (1) 6" Aluminum Oxide Grinding Wheel w/ 80 grit
  • •FUNCTION: This wheel works on carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool), making it ideal for tool grinding, smoothing blades and metal working
  • •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
  • •QUALITY SPECS: This aluminum oxide wheel measures 6 inches in diameter, 3/4" in thickness, comes with a 1⁄2" arbor hole size, and possesses a 4140 maximum RPM
  • •COMPATIBILITY: Abrasive wheel is designed to fit most 6-inch bench grinder machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.