Arachni Flex 24in x 48in Foldable Workbench Tabletop w/8PCs Bench Dogs for 3/4in Dog Holes

  • Mfr # 72302

  • Zoro # G222706787


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Length
27.56 in
Overall Height
3.93 in
Frame Material
Engineered Wood, Nylon
Overall Width
27.56 in
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72302
Zoro #
G222706787
UPC #
843441153252
Country of Origin
Taiwan, Province of China

Dimensions

Length
27.56 in
Overall Height
3.93 in
Overall Width
27.56 in

Details

Item
Arachni Flex 24" x 48" Foldable Workbench Tabletop w/8PCs Bench Dogs for 3/4" Dog Holes
Frame Material
Engineered Wood, Nylon
Color
Multi-color

Description

Introducing the Nylon Bench Dogs (8 Pack). by POWERTEC.. These bench dog clamp accessories are designed to provide you with a firm, anti-sliding, and secure hold for your stock onto your workbench - allow optimal precision, leverage and bench top safety.
Introducing the 24in x 48in Workbench Tabletop for Arachni Flex Work Stand. by POWERTEC.. Frustrated with cramped workspaces and unstable makeshift setups? Reclaim productivity with this 24in x 48in Workbench Tabletop, designed to seamlessly integrate with your Arachni Flex Work Stand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.