Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arachni-Flex 24in x 48in Foldable Workbench Tabletop with Quick-Insert Locks

  • Mfr # 71931

  • Zoro # G422706662


product price: $93.65
/ea
Free Shipping & Returns

Key Features

For Use With
Collapsible Workstand
Overall Length
27.56 in
Overall Height
1.36 in
Material
Wood
Overall Width
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71931
Zoro #
G422706662
UPC #
843441144939
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27.56 in
Overall Height
1.36 in
Overall Width
27.56 in

Details

For Use With
Collapsible Workstand
Material
Wood
Item
Worktables
Color
Brown

Description

The 24in x 48in Workbench Tabletop for Arachni Flex Work Stand by POWERTEC. Say goodbye to complicated assembly and bulky workbenches. This 3/4in thick, folding work table attaches securely to your Arachni Flex Work Stand in seconds, thanks to the 8 quick-insert locks. Simply line up the holes, drop them in, and press down to lock no need to bend and fumble underneath! The tabletop folds in half for convenient storage and transport, and the integrated carrying slot allows for easy one-handed carrying. Whether you're on a job site, in your garage, or tackling a DIY project at home, this portable work bench tabletop is ready when you are. Crafted from high-quality materials, this tough-built work table top is built to withstand heavy-duty use, ensuring stability and support for all projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.