Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arachni Flex 24inx48in Foldable Pre-drilled Dog Holes Workbench Tabletop, 4PK Bench Dog Puck

  • Mfr # 72304

  • Zoro # G822706767


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.71 in
For Use With
Collapsible Workstand
Overall Width
27.56 in
Material
Engineered Wood, Plastic
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72304
Zoro #
G822706767
UPC #
843441156185
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.71 in
Overall Width
27.56 in
Overall Length
27.56 in

Details

For Use With
Collapsible Workstand
Item
Worktables
Material
Engineered Wood, Plastic
Color
Multi color

Description

The Bench Dog Puck. Set and 24in x 48in Workbench Tabletop for Arachni Flex Work Stand by POWERTEC. These non-slip work grips supports are the perfect solution for holding your projects securely in place while you work on them. These versatile tools can be used for a variety of tasks, including routing, sanding, painting, drilling, carving, and more. With the right attachment, you can use them for just about any DIY project. Each grip features non-slip pads that grip your project and the work surface, preventing slipping and sliding. They can also be stacked together to elevate your project above the work surface, providing extra clearance for tools and debris. This also results in optimal stability, and you being about to use the grips with the projects without worrying about them tipping over. The rubberized base is non-slip and provides non-marring, helping to prevent scratches and damage commonly associated with benchtops and woodworking applications. Say goodbye to complicated assembly and bulky workbenches. This 3/4in thick, folding work table attaches securely to your Arachni Flex Work Stand in seconds, thanks to the 8 quick-insert locks. Simply line up the holes, drop them in, and press down to lock no need to bend and fumble underneath! The tabletop features 20mm dog holes evenly spread across the surface, providing compatibility with a whole bunch of clamping and holding devices, and any other dog hole accessories.
Four pre-installed T-tracks offer further customization options, compatible with various holding, clamping, jig, and other T-track accessories.
  • . Compatible with the POWERTEC 71500 Brake Insert and 71467 Bench Dog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.