Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arachni-Flex 24inx48in PVC Waterproof Foldable Tabletop, 2x4ft Collapsible Workstand

  • Mfr # 72310

  • Zoro # G122706696


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Aluminum
Width
27.95 in
Color
Multi color
Load Capacity
2,500 lbs
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72310
Zoro #
G122706696
UPC #
843441156239
Country of Origin
Taiwan, Province of China

Dimensions

Width
27.95 in
Height
36 in
Length
44.88 in

Details

Material
Plastic, Aluminum
Item
Worktables
Color
Multi color
Load Capacity
2,500 lbs

Description

The Foldable Tabletop for Arachni Flex Work Stand by POWERTEC. Designed to fit seamlessly with the Powertec Arachni Flex Work Stand, this tabletop measures 24in x 48in with a sturdy 3/4in thickness and comes with eight quick-insert locks for fast and secure mounting. Whether you're working on wet applications like tile cutting, plaster mixing, or painting, the waterproof PVC surface ensures durability and easy cleanup, making it a reliable choice for any environment. Built with portability in mind, this lightweight and foldable tabletop is easy to transport, making setup and teardown effortless whether you're at a job site, in your garage, or working in your driveway. To further enhance your workspace, you can pair it with compatible accessories like the Powertec 72135 storage/carrying bag (sold separately) for easy organization and transport. Assembly is straightforward with the included user manual, ensuring proper mounting. Just remember to install the insert lock on the inside mounting hole, as the bracket will slightly overhang the tabletop. Say goodbye to time-consuming assembly and cumbersome tools. This foldable workbench unfolds effortlessly, providing a sturdy 2'x4' work surface in an instant. Whether you're on a job site, in your garage, or enjoying a weekend camping trip, this adaptable work table is ready whenever and wherever you need it. Standing at a comfortable 36-inch height, the Arachni Flex Workbench promotes a healthy posture and reduces strain during extended use. No more hunching over or compromising your comfort - focus on your craft and enjoy a more ergonomic work experience. Don't let its lightweight design fool you. This tough-built work stand boasts an impressive 2,500 lbs loading capacity, capable of supporting heavy machinery, power tools, and large workpieces with ease. When you're done, simply fold it down and use the convenient carrying strap for effortless transport and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.