Arachni-Flex 24inx48in PVC Waterproof Foldable Tabletop w/ Dog Holes, 2x4ft Collapsible Workstand

  • Mfr # 72311

  • Zoro # G122706825


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,500 lbs
Material
Plastic, Aluminum
Height
36 in
Length
44.88 in
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72311
Zoro #
G122706825
UPC #
843441156246
Country of Origin
Taiwan, Province of China

Dimensions

Height
36 in
Length
44.88 in
Width
27.95 in

Details

Load Capacity
2,500 lbs
Material
Plastic, Aluminum
Item
Worktables
Color
Multi color

Description

The Foldable Tabletop and Arachni Flex Work Stand by POWERTEC. It is a versatile and durable addition to any workspace. Designed for strength and stability, it measures 24in x 48in with a sturdy 3/4inin thickness, providing a reliable surface for a wide range of applications. Featuring eight quick-insert locks, this tabletop allows for fast and secure mounting, ensuring effortless setup and use. One of the standout features of this tabletop is its pre-drilled 3/4inin dog holes, which are evenly spaced across the surface. These allow for compatibility with various clamping and holding devices, including the Powertec 71188 and 71820 Bench Dog Stops (sold separately), enhancing versatility and precision for woodworking, painting, or assembly projects. For those working with wet applications, the tabletop waterproof PVC surface makes it an ideal choice. Whether you are using it as a sturdy base for a wet tile saw, mixing plaster, or handling painting and coating projects, the durable, easy-to-clean design ensures long-lasting reliability in any workspace. To further enhance functionality, this tabletop is compatible with additional Powertec accessories, such as the Powertec 72135 storage/carrying bag (sold separately). It also pairs well with bench dog accessories, providing improved efficiency and flexibility for a variety of projects. Say goodbye to time-consuming assembly and cumbersome tools. This foldable workbench unfolds effortlessly, providing a sturdy 2'x4' work surface in an instant. Whether you're on a job site, in your garage, or enjoying a weekend camping trip, this adaptable work table is ready whenever and wherever you need it. Ergonomic Design, Unmatched Comfort: Standing at a comfortable 36-inch height, the Arachni Flex Workbench promotes a healthy posture and reduces strain during extended use. No more hunching over or compromising your comfort - focus on your craft and enjoy a more ergonomic work experience. Don't let its lightweight design fool you. This tough-built work stand boasts an impressive 2,500 lbs loading capacity, capable of supporting heavy machinery, power tools, and large workpieces with ease. When you're done, simply fold it down and use the convenient carrying strap for effortless transport and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.