Arachni-Flex 24inx48in PVC Waterproof Pre-drilled Dog Holes Foldable Workbench Tabletop w/Carrying Bag

  • Mfr # 72309

  • Zoro # G122706764


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.91 in
Overall Length
27.95 in
Material
Textile, Padding, Plastic
Overall Width
27.95 in
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72309
Zoro #
G122706764
UPC #
843441156215
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.91 in
Overall Length
27.95 in
Overall Width
27.95 in

Details

Material
Textile, Padding, Plastic
Item
Worktables
Color
Multi color
For Use With
Collapsible Workstand

Description

. The 24inx 48in Workbench Tabletop for Arachni Flex Work Stand and Storage Bag byPOWERTEC. One of the standout features of this tabletop is itspre-drilled 3/4in dog holes, which areevenly spaced across the surface. These allow for compatibility with variousclamping and holding devices, including thePowertec 71188 and 71820 Bench Dog Stops (sold separately), enhancingversatility and precision for woodworking, painting, or assembly projects. For those working withwet applications, the tabletopwaterproof PVC surface makes it anideal choice. Whether you are using it as asturdy base for a wet tile saw, mixing plaster, or handling painting and coating projects, thedurable, easy-to-clean design ensureslong-lasting reliability in any workspace. Ease of use is a priority, and thequick-install locking system simplifies the setup process. Justalign the holes with the base, drop in the locks, and press down eliminating the need to bend or reach under the table like with traditional models. Whether you're a professional craftsman or a DIY enthusiast, this foldable tabletop is built todeliver stability, convenience, and superior performance for all your projects. Measuring 25 x 25 x 2.5 inches, this spacious black bag provides ample room for your tabletop and accessories. The adjustable shoulder strap allows for comfortable and convenient carrying, even when your hands are full. Take your Arachni Flex tabletop to any location with ease, knowing it's protected and organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.