Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arachni-Flex Portable Workbench 4x8ft Collapsible Workstand - 6000 lbs Capacity 36 Inch Work Height

  • Mfr # 71930

  • Zoro # G222706688


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
44.88 in
Material
Aluminum
Overall Width
13.58 in
Color
Black
Load Capacity
6,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71930
Zoro #
G222706688
UPC #
843441144922
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
44.88 in
Overall Width
13.58 in
Overall Height
36 in

Details

Material
Aluminum
Color
Black
Item
Worktables
Load Capacity
6,000 lbs
For Use With
Workbench

Description

The Arachni Flexible and Portable Workbench by POWERTEC. Say goodbye to time-consuming assembly and cumbersome tools. This foldable workbench unfolds effortlessly, providing a sturdy 4'x8' work surface in an instant. Whether you're on a job site, in your garage, or enjoying a weekend camping trip, this adaptable work table is ready whenever and wherever you need it. Standing at a comfortable 36-inch height, the Arachni Flex Workbench promotes a healthy posture and reduces strain during extended use. No more hunching over or compromising your comfort - focus on your craft and enjoy a more ergonomic work experience. Don't let its lightweight design fool you. This tough-built work stand boasts an impressive 6,000 lbs loading capacity, capable of supporting heavy machinery, power tools, and large workpieces with ease. When you're done, simply fold it down and use the convenient carrying strap for effortless transport and storage. You can take your productivity to the next level with a range of compatible accessories (sold separately). Add folding tabletops with or without dog holes and T-tracks to create a personalized workstation that perfectly suits your needs. POWERTEC is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.