Zoro Homepage

Benchtop Router Table w/ Steel Stand and Adjustable Fence, 24inx16in MDF Laminated Top

  • Mfr # 71402

  • Zoro # G722706676


product price: $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71402
Zoro #
G722706676
UPC #
843441159827
Country of Origin
Taiwan, Province of China

Description

The Benchtop Router Table by POWERTEC. This router table assembly set provides you with a sturdy steel stand with splayed legs for sure footing, and predrilled braces to add a shelf or enclose the stand for dust control. The work area surfaces features high-pressure laminate covering a MDF core top with a CNC machined opening to fit the phenolic insert plate and industry standard miter track With this portable version, you no longer have to give up the precision and features of a full-size router table. This benchtop router table serves as a rugged and mobile solution to true precision routing, whether it's on the jobsite or used to save space in a small workshop The locking knobs on the aluminum fence allow easy adjustment and locking, and are sized to stay out of the way. The fence has sliding faces that provide additional support for the workpiece; with the included jointing rods, the table can act as a vertical jointer. The table has an easy-slide micro-dot skin and is made of edge-banded, vibration- and noise-resistant MDF. The skin, made of a high-pressure laminate, allows you to slide workpieces easily over the surface. Quieter than most enclosed router tables, our benchtop router table is quiet due to the noise-absorbing MDF tabletop, rigid steel base, and vibration-dampening rubber feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.