Bi Metal Hole Saws 9pcs Kit, 3/4in to 2in Hole Cutter for Cutting and Drilling

  • Mfr # 14901

  • Zoro # G122706672


product price:  $43.99
/ea

Key Features

Size
Assorted size
Application
Drilling
Width
7.08 in
Length
7.87 in
Tooth Material
M42 bi-metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14901
Zoro #
G122706672
UPC #
843441147817
Country of Origin
Taiwan, Province of China

Dimensions

Size
Assorted size
Width
7.08 in
Length
7.87 in
Height
2.16 in

Details

Application
Drilling
Tooth Material
M42 bi-metal
Item
Hole Saws - Bi-Metal
For Use With
Drill
Color
Black

Description

The 9-Piece BI-Metal Hole Saw Kit by POWERTEC. With this comprehensive kit, you have the power to cut through virtually materials with ease. From home repairs to professional installations, this kit is your go-to solution for creating perfect holes every time. This versatile hole saw set effortlessly cuts through wood, plywood, drywall, plastic, PVC, soft metals, and more. Perfect for electrical work, plumbing, installations, woodworking and DIY projects around the house. Crafted from M42 bi-met.al HSS containing 8% cobalt alloy, these hole saws are built to last. They resist heat buildup, maintain their sharp edge, and deliver smooth, accurate cuts in the materials. Tired of fumbling with complicated arbor systems? This kit features a universal design that allows for quick, tool-free hole saw changes. Simply plug the saw into the arbor, twist to lock, and you're ready to drill. With a durable carrying case, you can easily keep your hole saws organized and protected. This 9-piece kit includes everything you need to get started:
  • 6 Bi-Metal Hole Saws:. 3/4inin, 7/8inin, 1-1/8inin, 1-1/2inin, 1-3/4inin, and 2inin sizes
  • 2 Universal Arbors:. 1/4inin and 7/16inin shanks to fit all hole saws in the set
  • 4mm Hex Key:. For easy arbor tightening
  • Durable Carrying Case:. Keeps your kit organized and protected

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.