Big Gulp Dust Hood with 4 in. Flex Cuff and 4 in. to 2-1/2 in. Reducer

  • Mfr # 70346

  • Zoro # G313330358


product price: $46.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70346
Zoro #
G313330358
UPC #
843441118787
Country of Origin
Taiwan, Province of China

Description

Introducing POWERTEC 70346 Big Gulp Dust Hood with 4" Flex Cuff and 4" to 2-1/2" Reducer: INCLUDES: (1) Plastic Dust Hood featuring a Big Gulp 13" x 16" opening; (1) Flexible Hose Cuff Coupler with (2) Dust Hose Clamps; (1) 4" to 2-1/2" Dust Collection Hose Reducer. The POWERTEC gulp dust hood is the perfect solution for catching dust, chips and debris from your machine. It can be used on your chop saw, table saw, lathe, drill press and other machines. Create a cleaner, healthier shop environment with this essential component; it's the ideal dust/chip collection accessory! POWERTEC Dust Control Flex Cuff with Hose Clamps, 4-Inch, delivers an airtight connection from one dust-collection fitting to another of comparable size, while eliminating the need for flimsy duct tape connections or other permanent fasteners. Firm yet pliable rubber construction allows enough flexibility to bridge slight diameter differences in hose or tubing. Pre-molded indents on the cuff allows for easy, airtight clamp installation. Handy set includes one rubber cuff and two steel hose clamps. The POWERTEC 4-Inch to 2-1/2-Inch Cone Reducer allows you to connect 4-Inch port to a 2-1/2-Inch hose or a 2-1/2-Inch port to a 4-Inch hose. The 2-1/2-Inch opening also allows you to fit Shop-Vac, Sears and a variety of other wet/dry vacuum cleaners. Simple to install, use and uninstall for the utmost in ease, performance and reliability.


  • INCLUDES: (1) Plastic Dust Hood featuring a Big Gulp 13" x 16" opening; (1) Flexible Hose Cuff Coupler with (2) Dust Hose Clamps; (1) 4" to 2-1/2" Dust Collection Hose Reducer
  • Big Gulp COMPATIBILITY: 4-inch OD port accommodates and connects to any 4" ID dust collection system hose or pipe
  • Cuff Coupler DIMENSIONS: O. D 4-9/16" and I. D 4" | Connects to 4 inch nominal outer diameter adapter or dust hose
  • Reducer DIMENSIONS: 4" nominal OD end measures 3-61/64" OD and 3-41/64" ID; 2-1/2" nominal OD end measures 2-15/32" OD and 2-9/32" ID
  • PLEASE NOTE: This cone reducer is specifically designed to work exclusively with 4" and 2-1/2" hoses | It is NOT intended to fit or accommodate a 2-1/2" OD or 4" OD dust collection equipment port directly (which would require POWERTEC 70149 or 70148 Flex Cuffs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.