CBN Grinding Wheel 6 Inch 320 Grit, 1in Wide, 1/2in Arbor - Bench Grinder Sharpening Wheel

  • Mfr # 15703

  • Zoro # G022706697


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Color
Silver
Abrasive Material
Cubic Boron Nitride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15703
Zoro #
G022706697
UPC #
843441156994
Country of Origin
China

Details

Color
Silver
Item
Grinding Wheels
Abrasive Material
Cubic Boron Nitride

Description

Take your sharpening to the next level with POWERTEC premium CBN Grinding Wheels engineered for precision, durability, and performance. Whether you choose 6in or 8in, coarse or ultra-fine grit, each wheel features a precision-machined aluminum body and is coated with industrial-grade cubic boron nitride for cooler grinding, minimal maintenance, and long-lasting use. These wheels retain their shape, never need dressing, and reduce the risk of overheating your tools. Perfect for sharpening high-speed steel lathe tools, carbide scrapers, turning tools, and chisels, they are compatible with most standard bench grinders and ideal for both woodworking and metalworking pros. Select your grit, mount it, and experience smoother, faster sharpening without compromise.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.