Zoro Homepage

CBN Grinding Wheel 8'' x 1'', 180 Grit, 5/8'' Arbor Bench Grinder Wheels

  • Mfr # 15700N

  • Zoro # G615250033


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Cubic Boron Nitride
Color
Silver
Length
8 in
Size
8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15700N
Zoro #
G615250033
UPC #
843441144861
Country of Origin
China

Dimensions

Length
8 in
Size
8 in
Width
1 in

Details

Abrasive Material
Cubic Boron Nitride
Color
Silver

Description

Sharpen Your Edge with Unrivaled Precision Introducing the CBN Grinding Wheel by POWERTEC. Revolutionize your tool sharpening with this 8 inch grinding wheel - where diamond-like hardness meets exceptional performance.Unleash the Power of CBN: Harness the power of cubic boron nitride CBN, the world's second-hardest material, for sharpening and shaping hard materials like carbon steel, HSS, tool steel, and more. Experience consistent sharpness, exceptional precision, and a grinding wheel that outlasts traditional abrasives.Elevate Your Productivity: Minimize downtime and maximize efficiency with this grinding disc designed for longevity. Less frequent wheel changes and reduced maintenance mean more time spent crafting and less time spent on upkeep. The wheel does not need to be trued or dressed, and no runout or out-of-balance condition to worry about.Precision Meets Performance: The nickel-plated 6061 aluminum body ensures exceptional durability and corrosion resistance, while the 8" diameter x 1" width with 5/8" arbor fits most standard bench grinders. Optimize your grinding experience at the recommended 1000-3600 RPM for unparalleled results.


  • • MATERIAL & SPECS: 8" diameter x 1" width, 180 grit CBN (cubic boron nitride) grinding wheel with 5/8" arbor; 6061 aluminum body fully plated with nickel for exceptional corrosion and wear resistance, ideal for bench grinders
  • • FEATURES: CBN, the world's second-hardest material after diamond, possesses more advantages and delivers consistent sharpness, high precision metal grinding, and a long lifespan, outperforming traditional grinding wheel abrasives
  • • PERFORMANCE: Experience increased grinding and high-speed steel sharpening productivity with minimal downtime due to less frequent wheel changes and reduced maintenance requirements
  • • COMPATIBILITY: Designed to fit most standard 8-inch bench grinders and operate optimally at 1000-3600 RPM, ensuring grinding and polishing versatility in your workshop
  • • VERSATILITY: Ideal for sharpening and shaping a wide range of woodturning tools, hard materials, including carbon steel, HSS, steel tools, and hardened steel. The wheel grinds cool with less stock removal, and the excellent thermal conductivity prevents workpiece damage caused by heat buildup and the life of turning tools is extended

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.