Cement Screws #8 x 1-5/8", Ruspert Coated with T25 Torx Star Drive Bit - High-Low Thread, 150PK
- Mfr # 72318
- Zoro # G223390725
product price:Â
$
24.99
/pk of 150, $0.17/ea
Key Features
Finish
Ruspert Coated
Size
#8 x 1-5/8"
Color
Silver
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72318
- Zoro #
- G223390725
- UPC #
- 843441162155
- Country of Origin
- Taiwan, Province of China
- Finish
- Ruspert Coated
- Color
- Silver
- Material
- Carbon Steel
- Item
- Hardware
Dimensions
- Size
- #8 x 1-5/8"
- Overall Length
- 1-5/8 in
Description
The POWERTEC 72318N Cement Screws are engineered for fast, secure fastening into concrete, cement board, brick, and light-gauge steel studs. Featuring a high-low thread design, these screws increase surface contact for superior holding power while reducing installation torque. The T25 star drive head maximizes bit engagement to prevent cam-out, allowing for smoother driving and better control-especially in dense masonry materials. Built from SAE 1022 low-carbon steel for strength and toughness, each screw is protected with a Blue Ruspert coating tested to 1,000 hours of salt spray resistance for long-lasting corrosion protection in both interior and exterior applications. This 150-pack includes a matching T25 Torx bit with a 1/4in hex shank, giving you a ready-to-use fastening solution for professional construction, remodeling, and cement board installation projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.