Zoro Homepage

Circular Saw Track Plate w/ 36 Inch Straight Edge Clamp, Tool-Free Mounting System

  • Mfr # 72390

  • Zoro # G222706725


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Height
3.94 in
Width
9.65 in
For Use With
Circular table saws
Length
49.02 in
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72390
Zoro #
G222706725
UPC #
843441159339
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.94 in
Width
9.65 in
Length
49.02 in
Size
36 in

Details

Item
Circular Saw Guides
For Use With
Circular table saws
Color
Multi color
Material
Aluminum, Nylon and Glass Fiber

Description

The Circular Saw Track Plate with 36 Inch Straight Edge Clamps by POWERTEC.

Transform your existing circular saw into a precision cutting powerhouse, delivering track saw-like accuracy for perfectly straight cuts that enhance all your woodworking projects with professional results.

Simple locking system ensures the straight edge clamps to mount quickly and easily to your material to guide your router or circular saw for a perfectly straight edge every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.