Clear PVC Pipe 2-1/2 in. x 36 in. Long, 2-1/2 in. OD 90 Degree Elbow and 2-1/2 in. Pipe Coupling

  • Mfr # 70469N

  • Zoro # G515958398


product price:  $33.99
/ea

Key Features

Material
Polyvinyl Chloride (PVC), Plastic, Acrylonitrile Butadiene Styrene (ABS)
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70469N
Zoro #
G515958398
UPC #
843441148777
Country of Origin
Taiwan, Province of China

Details

Material
Polyvinyl Chloride (PVC), Plastic, Acrylonitrile Butadiene Styrene (ABS)
Color
Clear

Description

Introducing the 2-1/2-Inch x 36-Inch Long Clear Pipe by POWERTEC. Our clear plastic PVC pipe is made with top grade PVC plastic, and was designed to work with hoses and/or ports with 2-1/2" ID. A lightweight and rigid profile ideal for an assortment of dust collection system and woodworking applications. It's tough, stable and features exceptional impact resistance for day to day usage.Introducing the 2-1/2-Inch Pipe Coupling by POWERTEC. Works with most shop vacs, and central home vacuum and dust collection systems, that use 2-1/2" OD components. You can connect pipes to pipes to expand the reach of your dust-collector, connect pipes to fittings to extend dust extraction to more machines, or connect your pipe to an elbow fitting to efficiently direct the airflow around a tight corner.Introducing the Dust Collector System 90 Degree Elbow by POWERTEC. This convenient adapter serves as a versatile, yet highly functional attachment and tool for common 2-1/2 inch dust collector fittings. Whether you're adding a sweep to a small shop vacuum dust collection system or running a hose to an overhead mainline, this elbow attachment is made to deliver an airtight connection to your dust collection hoses and vacuum pipes.


  • INCLUDES: (1)-2-1/2" x 36" Clear PVC Dust Collection Pipe (1)-2-1/2" Clear Pipe Coupling (1)-2-1/2" 90 Degree Elbow Dust Collection Fitting
  • APPLICATION: Allows you to effectively update your existing dust-collector in your woodworking shop. You can expand your dust-collection system to allow for the support of additional machines, or customize your network to better meet the needs of your shop layout, by efficiently connecting additional pipe, fittings and accessories. The applications are unlimited
  • FEATURES: This PVC pipe increasing productivity while utilizing see-thru visibility of air flow for dust extraction because the rigid pvc tubing proved more efficient than standard dust collection hoses over longer distances
  • FUNCTION: Offers an airtight, 90 degree (right angle) connection to work seamlessly with your 2-1/2" ID dust collection hose, pipes and other fittings. Please note: to fit or accommodate a 2-1/2" OD dust collection equipment port, a rubber coupling, like POWERTEC 70148, Dust Control Flex Cuff will be required
  • SPEC OF PVC PIPE: 2-1/2" O.D. | 5/64 inch wall thickness | 36" long | Weighs only 13-ounces
  • SPEC OF COUPLING : The coupling has a tapered I.D. with an opening of 2. 49" and an O.D. of 2.-74"
  • SPECS OF ELBOW: Features dual 2-1/2-inch nominal ends with actual tapered O.D. measurements 2-31/64-inches and 2-15/64-inch I. D.
  • PLEASE NOTE: This pipe is constructed from PVC plastic but is not standard schedule 40 PVC pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.