Clear PVC Pipe 4in x 36in Long with 4 in. Dust Control Flex Cuff and Dust Collection Floor Sweep

  • Mfr # 70427N

  • Zoro # G416222086


product price: $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70427N
Zoro #
G416222086
UPC #
843441139249
Country of Origin
Taiwan, Province of China

Description

Introducing the 21in Sweep Dust Collector Set by POWERTEC. POWERTEC Sweep Dust Collection set was designed to work with your 4” diameter blast gate to help maximize your floor dust collection system. It’s super handy and effective at keeping your working environment safe and clear of fine dust that settles and distributes itself around your shop. No more searching for the dustpan, excessive bending over or hooking up a space consuming shopvac to sweep the floor. Whether you operate a professional workshop or a DIY space in the basement, this dust collection fitting offers you a highly effective solution to gathering those last few shavings.


  • INCLUDES: (1) Floor Sweep for Dust Collector, (1) Flexible Cuff Coupler with (2) Steel Clamps, (1) Round, Clear PVC Dust Collection Pipe; 4” OD, 5/64 inch wall thickness , 36” long (Clear with Blue Tint )
  • FUNCTION for Dust Collection Floor Sweep: This sweeper is an excellent add-on accessory to help gather workshop sawdust and clean up floor messes
  • COMPATIBILITY for Dust Collection Floor Sweep: Works in conjunction with 4 inch blast gates for dust collector systems – This stationary mounted floor cleaning tool attaches easily to the floor with double-sided tape (Note: This floor sweep will not connect directly to a blast gate. A flex cuff or union is required)
  • PREMIUM BUILD for Dust Collection Floor Sweep: Made with heavy duty ABS plastic material, impact resistant ideal for the wear & tear commonly associated with collecting workshop saw dust, wood fiber and other abrasives
  • Overall size for Dust Collection Floor Sweep: 24" width by 3 1/2" height by 7" |Thickness: 3/32" | Outlet diameter: 4" OD | Weight: 6.2 oz | Flange is 3/4" wide
  • FUNCTION for Dust Control Flex Cuff: Provides a perfectly sealed, airtight connection between a pair of 4 inch OD dust collection equipment ports, pipes or fittings
  • EASY TO USE for Dust Control Flex Cuff: These reusable flex cuffs are easily installed and can be removed without the need for assorted screws or duct tape
  • PREMIUM BUILD for Dust Control Flex Cuff: Made with a durable rubber construction to withstand long-term wear and tear, and possesses a flexible design that seamlessly conforms to slight diameter differences in fittings
  • APPLICATIONS for Clear PVC Pipe: It can be used in conjunction with couplers to form an extension or foundation for dust collection systems and it is designed to work with ports and hoses with 4” I.D.
  • FEATURES for Clear PVC Pipe: This PVC pipe increasing productivity while utilizing see-thru visibility of air flow for dust extraction because the rigid pvc tubing proved more efficient than standard dust collection hoses over longer distances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.