Shop POWERTEC
See all product information
Create Account
CNC Single Flute Solid Carbide End Mill, 4mm Cut Dia., 12mm L, 4mm Shank, Up-Cut Router Bits, 4PK
Mfr # 73072
Zoro # G023390727
product price:Â
$
25.99
/pk of 4, $6.50/ea
Key Features
For Use With
CNC routers and aluminum composite panels.
Material - Machining
Carbide
Cut Type
Up-Cut
Finish
Uncoated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73072
- Zoro #
- G023390727
- UPC #
- 843441162322
- Country of Origin
- China
Dimensions
- Overall Length
- 50.8 mm
- Width
- 4 mm
- Size
- 4mm Shank
Details
- Item
- Router Bits
- For Use With
- CNC routers and aluminum composite panels.
- Material - Machining
- Carbide
- Cut Type
- Up-Cut
- Finish
- Uncoated
- Color
- Silver
- Number of Flutes
- 1
Description
The POWERTEC 73072N CNC Single Flute Solid Carbide End Mill set is built for precision machining of aluminum alloys, copper, plastics, wood, and composite materials. FEATURES Featuring a single-flute up-cut spiral design, these end mills maximize chip evacuation while minimizing cutting resistance and heat generation-especially important when working with soft or non-ferrous materials. DESIGN Each bit is crafted from premium tungsten carbide for high rigidity and stable cutting performance, with an uncoated cutting edge that delivers sharp, efficient cuts across a wide range of applications. With a standard 4mm shank and a balanced 12mm cutting length, this 4-pack is ideal for CNC routers, engraving machines, and workshop setups requiring consistent, repeatable results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov